Zoro Homepage

Chamfer Cutter - Back Chamfer Cutter, 0.3120"

  • Mfr # 906120

  • Zoro # G7146574


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Finish - Machining
UN
Number of Flutes
6
Included Angle
90
Length of Cut
0.0550"
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
906120
Zoro #
G7146574
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0550"
Overall Length
2.5000" (2-1/2)
Shank Diameter
0.3125" (5/16)
Neck Dia.
0.1960"
Head Diameter
0.3120" (5/16)
Neck Length
0.2810" (9/32)

Details

Finish - Machining
UN
Number of Flutes
6
Included Angle
90
SAE or Metric
SAE
Reach
(1.5x)
Angle per Side
45

Description

0.3120" (5/16) Head DIA x 0.0550" LOC x 0.2810" (9/32) Neck Length x 45° per side Carbide Back Chamfer Cutter, 6 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.