Zoro Homepage

Chamfer Cutter - Back Chamfer Cutter, 0.3750"

  • Mfr # 943470-C3

  • Zoro # G7172404


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Finish - Machining
C3
Number of Flutes
6
Included Angle
90
Length of Cut
0.0660"
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
943470-C3
Zoro #
G7172404
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0660"
Overall Length
2.5000" (2-1/2)
Shank Diameter
0.3750" (3/8)
Neck Length
0.7500" (3/4)
Neck Dia.
0.2370"
Head Diameter
0.3750" (3/8)

Details

Finish - Machining
C3
Number of Flutes
6
Included Angle
90
SAE or Metric
SAE
Reach
(3x)
Angle per Side
45

Description

0.3750" (3/8) Head DIA x 0.0660" LOC x 0.7500" (3/4) Neck Length x 45° per side Carbide Back Chamfer Cutter, 6 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.