Zoro Homepage

Chamfer Cutter - Back Chamfer Cutter, 0.5000"

  • Mfr # 910480

  • Zoro # G7174355


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Finish - Machining
UN
Number of Flutes
6
Included Angle
90
Length of Cut
0.0880"
Overall Length
4.0000" (4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910480
Zoro #
G7174355
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0880"
Overall Length
4.0000" (4)
Head Diameter
0.5000" (1/2)
Neck Length
2.5000" (2-1/2)
Neck Dia.
0.3170"
Shank Diameter
0.5000" (1/2)

Details

Finish - Machining
UN
Number of Flutes
6
Included Angle
90
SAE or Metric
SAE
Reach
(8x)
Angle per Side
45

Description

0.5000" (1/2) Head DIA x 0.0880" LOC x 2.5000" (2-1/2) Neck Length x 45° per side Carbide Back Chamfer Cutter, 6 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.