Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chamfer Cutter-Back Chamfer Cutter .115 Head DIAx.02 LOCx.312 5/16Neck Lx45Deg per side Carbide

  • Mfr # 772010

  • Zoro # G102588045


product price: $81.25
/ea
Free Shipping & Returns

Key Features

Finish - Machining
UN
Number of Flutes
4
Included Angle
90
Length of Cut
0.0200"
Overall Length
1.5000" (1-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
772010
Zoro #
G102588045
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0200"
Overall Length
1.5000" (1-1/2)
Neck Length
0.3120" (5/16)
Neck Dia.
0.0680"
Shank Diameter
0.1250" (1/8)
Head Diameter
0.1150"

Details

Finish - Machining
UN
Number of Flutes
4
Included Angle
90
Reach
(4x)
Angle per Side
45
SAE or Metric
SAE

Description

0.1150" Head DIA x 0.0200" LOC x 0.3120" (5/16) Neck Length x 45° per side Carbide Back Chamfer Cutter, 4 Flutes

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.