Zoro Homepage

Chamfer Cutter - Back Chamfer Cutter

  • Mfr # 938235

  • Zoro # G704195351


product price: $96.15
/ea
Free Shipping & Returns

Key Features

Finish - Machining
UN
Number of Flutes
5
Included Angle
90
Length of Cut
0.0330"
Overall Length
2.0000" (2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
938235
Zoro #
G704195351
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0330"
Overall Length
2.0000" (2)
Shank Diameter
0.1875" (3/16)
Neck Length
0.5620" (9/16)
Head Diameter
0.1875" (3/16)
Neck Dia.
0.1150"

Details

Finish - Machining
UN
Number of Flutes
5
Included Angle
90
SAE or Metric
SAE
Reach
(5x)
Angle per Side
45

Description

0.1875" (3/16) Head DIA x 0.0330" LOC x 0.5620" (9/16) Neck Length x 45° per side Carbide Back Chamfer Cutter, 5 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.