Zoro Homepage

Chamfer Cutter - Deburring Chamfer Cutter, 0.1250"

  • Mfr # 58160

  • Zoro # G7255607


product price: $32.89
/ea

Key Features

Finish - Machining
UN
Included Angle
120
Length of Cut
0.0330"
Overall Length
2.5000" (2-1/2)
Left Hand Teeth
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58160
Zoro #
G7255607
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0330"
Overall Length
2.5000" (2-1/2)
Shank Diameter
0.1250" (1/8)
Minor Diameter
0.0120" (.3 mm)

Details

Finish - Machining
UN
Included Angle
120
Left Hand Teeth
6
Angle per Side
60
Right Hand Teeth
12
SAE or Metric
SAE
Weldon Flat
N

Description

0.1250" (1/8) Shank DIA x 60° per side Carbide Deburring Chamfer Cutter, 12 RH Teeth, 6 LH Teeth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.