Zoro Homepage

Chamfer Cutter - Deburring Chamfer Cutter, 0.2500"

  • Mfr # 994045-C4

  • Zoro # G7175457


product price: $72.15
/ea

Key Features

Finish - Machining
C4
Included Angle
90
Length of Cut
0.1200"
Overall Length
2.5000" (2-1/2)
Minor Diameter
0.0120" (.3 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
994045-C4
Zoro #
G7175457
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1200"
Overall Length
2.5000" (2-1/2)
Minor Diameter
0.0120" (.3 mm)
Shank Diameter
0.2500" (1/4)

Details

Finish - Machining
C4
Included Angle
90
Left Hand Teeth
6
Right Hand Teeth
12
SAE or Metric
SAE
Angle per Side
45

Description

0.2500" (1/4) Shank DIA x 45° per side Carbide Deburring Chamfer Cutter, 12 RH Teeth, 6 LH Teeth, Amorphous Diamond Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.