Zoro Homepage

Chamfer Cutter - Flat End, 0.1875"

  • Mfr # 978160-C3

  • Zoro # G7140649


product price: $45.39
/ea

Key Features

Finish - Machining
C3
Number of Flutes
3
Included Angle
120
Length of Cut
0.0430"
Overall Length
2.0000" (2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
978160-C3
Zoro #
G7140649
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0430"
Overall Length
2.0000" (2)
Shank Diameter
0.1875" (3/16)

Details

Finish - Machining
C3
Number of Flutes
3
Included Angle
120
Angle per Side
60
Tip
0.0400"
Center Cutting
N
Type
II
SAE or Metric
SAE

Description

0.1875" (3/16) Shank DIA x 60° per side Carbide Flat Chamfer Cutter, 3 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.