Zoro Homepage

Chamfer Cutter-Flat End 0.2500 1/4 Shank DIAx15 Degree per side Carbide Flat Chamfer Cutter

  • Mfr # 834211

  • Zoro # G502588072


product price: $37.39
/ea

Key Features

Finish - Machining
UN
Number of Flutes
4
Milling Dia.
0.1720" (11/64)
Length of Cut
0.8750" (7/8)
Overall Length
3.0000" (3)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
834211
Zoro #
G502588072
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.1720" (11/64)
Length of Cut
0.8750" (7/8)
Overall Length
3.0000" (3)
Shank Diameter
0.1875" (3/16)

Details

Finish - Machining
UN
Number of Flutes
4
SAE or Metric
SAE
LOC Multiple
(5x)

Description

0.1720" (11/64) Cutter DIA x 0.8750" (7/8) Length of Cut Carbide Square End Mill, 4 Flutes

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.