Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chamfer Cutter - Flat End, 0.2500"

  • Mfr # 833130-C3

  • Zoro # G7136424


product price: $60.25
/ea

Key Features

Finish - Machining
C3
Number of Flutes
4
Included Angle
60
Length of Cut
0.1810"
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
833130-C3
Zoro #
G7136424
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1810"
Overall Length
2.5000" (2-1/2)
Shank Diameter
0.2500" (1/4)

Details

Finish - Machining
C3
Number of Flutes
4
Included Angle
60
Center Cutting
Y
Weldon Flat
N
Tip
0.0400"
Angle per Side
30
Type
III
SAE or Metric
SAE

Description

0.2500" (1/4) Shank DIA x 30° per side Carbide Flat Chamfer Cutter, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.