Zoro Homepage

Chamfer Cutter - Flat End, 0.2500"

  • Mfr # 876415

  • Zoro # G7104389


product price: $48.55
/ea

Key Features

Finish - Machining
UN
Number of Flutes
4
Included Angle
30
Length of Cut
0.3550"
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
876415
Zoro #
G7104389
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.3550"
Overall Length
2.5000" (2-1/2)
Shank Diameter
0.2500" (1/4)

Details

Finish - Machining
UN
Number of Flutes
4
Included Angle
30
Angle per Side
15
SAE or Metric
SAE
Center Cutting
N
Type
II
Weldon Flat
N
Tip
0.0600"

Description

0.2500" (1/4) Shank DIA x 15° per side Carbide Flat Chamfer Cutter, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.