Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chamfer Cutter - Flat End, 0.3750"

  • Mfr # 18423

  • Zoro # G7145594


product price: $67.29
/ea

Key Features

Finish - Machining
UN
Number of Flutes
3
Included Angle
45
Length of Cut
0.3800"
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18423
Zoro #
G7145594
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.3800"
Overall Length
2.5000" (2-1/2)
Shank Diameter
0.3750" (3/8)

Details

Finish - Machining
UN
Number of Flutes
3
Included Angle
45
Angle per Side
22.5
Center Cutting
N
Type
II
Tip
0.0600"
SAE or Metric
SAE

Description

0.3750" (3/8) Shank DIA x 22.5° per side Carbide Flat Chamfer Cutter, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.