Zoro Homepage

Chamfer Cutter - Flat End, 0.5000"

  • Mfr # 18340

  • Zoro # G7139127


product price: $96.79
/ea
Free Shipping & Returns

Key Features

Finish - Machining
UN
Number of Flutes
4
Included Angle
80
Length of Cut
0.2500" (1/4)
Overall Length
3.0000" (3)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18340
Zoro #
G7139127
UPC #
78864183405
Country of Origin
United States

Dimensions

Length of Cut
0.2500" (1/4)
Overall Length
3.0000" (3)
Shank Diameter
0.5000" (1/2)

Details

Finish - Machining
UN
Number of Flutes
4
Included Angle
80
Tip
0.0800"
Angle per Side
40
Type
II
SAE or Metric
SAE
Center Cutting
N

Description

0.5000" (1/2) Shank DIA x 40° per side Carbide Flat Chamfer Cutter, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.