Zoro Homepage

Chamfer Cutter - Flat End, 0.5000"

  • Mfr # 18355

  • Zoro # G7221849


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Finish - Machining
UN
Number of Flutes
4
Included Angle
110
Length of Cut
0.1470"
Overall Length
3.0000" (3)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18355
Zoro #
G7221849
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1470"
Overall Length
3.0000" (3)
Shank Diameter
0.5000" (1/2)

Details

Finish - Machining
UN
Number of Flutes
4
Included Angle
110
Type
II
Center Cutting
N
Tip
0.0800"
SAE or Metric
SAE
Angle per Side
55

Description

0.5000" (1/2) Shank DIA x 55° per side Carbide Flat Chamfer Cutter, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.