Zoro Homepage

Chamfer Cutter - Flat End, 0.7500"

  • Mfr # 949345

  • Zoro # G7134787


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Finish - Machining
UN
Number of Flutes
6
Included Angle
90
Length of Cut
0.3250"
Overall Length
4.0000" (4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
949345
Zoro #
G7134787
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.3250"
Overall Length
4.0000" (4)
Shank Diameter
0.7500" (3/4)

Details

Finish - Machining
UN
Number of Flutes
6
Included Angle
90
Type
II
SAE or Metric
SAE
Center Cutting
N
Tip
0.1000"
Angle per Side
45

Description

0.7500" (3/4) Shank DIA x 45° per side Carbide Flat Chamfer Cutter, 6 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.