Zoro Homepage

Chamfer Cutter-Flat End .1250 1/8 Shank DIAx45Deg per side Carbide Flat Chamfer Cutter, 3 Flutes

  • Mfr # 790345

  • Zoro # G902588603


product price: $65.15
/ea

Key Features

Finish - Machining
UN
Number of Flutes
2
Included Angle
90
Length of Cut
0.1250" (1/8)
Overall Length
4.0000" (4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
790345
Zoro #
G902588603
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1250" (1/8)
Overall Length
4.0000" (4)
Shank Diameter
0.2500" (1/4)

Details

Finish - Machining
UN
Number of Flutes
2
Included Angle
90
Tip
0.0100"
SAE or Metric
SAE
Type
I
Angle per Side
45
Center Cutting
Y

Description

0.2500" (1/4) Shank DIA x 45° per side Carbide Pointed Chamfer Cutter, 2 Flutes

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.