Zoro Homepage

Chamfer Cutter - Flat End

  • Mfr # 18430-C8

  • Zoro # G701021820


product price: $69.39
/ea

Key Features

Finish - Machining
C8
Number of Flutes
3
Included Angle
60
Length of Cut
0.2730"
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18430-C8
Zoro #
G701021820
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.2730"
Overall Length
2.5000" (2-1/2)
Shank Diameter
0.3750" (3/8)

Details

Finish - Machining
C8
Number of Flutes
3
Included Angle
60
Angle per Side
30
Tip
0.0600"
SAE or Metric
SAE
Center Cutting
N
Type
II

Description

0.3750" (3/8) Shank DIA x 30° per side Carbide Flat Chamfer Cutter, 3 Flutes, TiB2 Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.