Zoro Homepage

Chamfer Cutter - Flat End, 3.000

  • Mfr # 899545-C3

  • Zoro # G7168667


product price: $36.89
/ea

Key Features

Finish - Machining
C3
Number of Flutes
3
Included Angle
90
Length of Cut
1.000 mm
Overall Length
38.000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
899545-C3
Zoro #
G7168667
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.000 mm
Overall Length
38.000 mm
Shank Diameter
3.000 mm

Details

Finish - Machining
C3
Number of Flutes
3
Included Angle
90
Tip
1.000 mm
Center Cutting
N
Type
II
Angle per Side
45
SAE or Metric
Metric

Description

3.000 mm Shank DIA x 45° per side Carbide Flat Chamfer Cutter, 3 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.