Zoro Homepage

Chamfer Cutter - Flat End, 6.000

  • Mfr # 837745-C3

  • Zoro # G7258784


product price: $64.15
/ea

Key Features

Finish - Machining
C3
Number of Flutes
3
Included Angle
90
Length of Cut
2.250 mm
Overall Length
63.000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
837745-C3
Zoro #
G7258784
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2.250 mm
Overall Length
63.000 mm
Shank Diameter
6.000 mm

Details

Finish - Machining
C3
Number of Flutes
3
Included Angle
90
Type
II
Center Cutting
N
Tip
1.500 mm
Angle per Side
45
SAE or Metric
Metric

Description

6.000 mm Shank DIA x 45° per side Carbide Flat Chamfer Cutter, 3 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.