Zoro Homepage

Chamfer Cutter - Flat End 6.000 mm Shank DIA x 45Deg per side Carbide Flat Chamfer Cutter, 4 Flutes

  • Mfr # 777645-C3

  • Zoro # G702588339


product price: $63.55
/ea

Key Features

Finish - Machining
C3
Number of Flutes
4
Included Angle
90
Length of Cut
2.250 mm
Overall Length
63.000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
777645-C3
Zoro #
G702588339
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2.250 mm
Overall Length
63.000 mm
Shank Diameter
6.000 mm

Details

Finish - Machining
C3
Number of Flutes
4
Included Angle
90
Type
II
Tip
1.500 mm
Angle per Side
45
Center Cutting
N
SAE or Metric
Metric

Description

6.000 mm Shank DIA x 45° per side Carbide Flat Chamfer Cutter, 4 Flutes, AlTiN Coated

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.