Zoro Homepage

Chamfer Cutter-Flat End 6.000 mm Shank DIAx45 Degree per side Carbide Flat Chamfer Cutter

  • Mfr # 777910

  • Zoro # G902588320


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Finish - Machining
UN
Number of Flutes
8
Milling Dia.
0.5000" (1/2)
Included Angle
90
Overall Length
6.2500" (6-1/4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
777910
Zoro #
G902588320
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.5000" (1/2)
Overall Length
6.2500" (6-1/4)
Cutter Width
0.2500" (1/4)
Shank Diameter
0.2500" (1/4)

Details

Finish - Machining
UN
Number of Flutes
8
Included Angle
90
Angle per Side
45
SAE or Metric
SAE

Description

0.5000" (1/2) Cutter DIA x 0.2500" (1/4) Width Carbide Reduced Shank Double Angle Shank Cutter, 8 Flutes

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.