Zoro Homepage

Chamfer Cutter - Flat End

  • Mfr # 895160-C3

  • Zoro # G301022319


product price: $75.19
/ea
Free Shipping & Returns

Key Features

Finish - Machining
C3
Number of Flutes
4
Included Angle
120
Length of Cut
0.0910"
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
895160-C3
Zoro #
G301022319
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0910"
Overall Length
2.5000" (2-1/2)
Shank Diameter
0.3750" (3/8)

Details

Finish - Machining
C3
Number of Flutes
4
Included Angle
120
Center Cutting
N
Tip
0.0600"
Type
II
SAE or Metric
SAE
Angle per Side
60

Description

0.3750" (3/8) Shank DIA x 60° per side Carbide Flat Chamfer Cutter, 4 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.