Zoro Homepage

Chamfer Cutter - Flat End - Double-Ended, 0.2500"

  • Mfr # 891060-C3

  • Zoro # G7106875


product price: $83.19
/ea
Free Shipping & Returns

Key Features

Single End/Double End
Double Ended
Finish - Machining
C3
Number of Flutes
3
Included Angle
120
Length of Cut
0.0550"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
891060-C3
Zoro #
G7106875
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0550"
Overall Length
2.5000" (2-1/2)
Shank Diameter
0.2500" (1/4)

Details

Single End/Double End
Double Ended
Finish - Machining
C3
Number of Flutes
3
Included Angle
120
Type
II
Tip
0.0600"
SAE or Metric
SAE
Angle per Side
60

Description

0.2500" (1/4) Shank DIA x 60° per side Carbide Flat Chamfer Cutter DE, 3 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.