Zoro Homepage

Chamfer Cutter - Flat End - Double-Ended

  • Mfr # 794245

  • Zoro # G201019631


product price: $56.29
/ea

Key Features

Single End/Double End
Double Ended
Finish - Machining
UN
Number of Flutes
4
Included Angle
90
Length of Cut
0.0430"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
794245
Zoro #
G201019631
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0430"
Overall Length
1.5000" (1-1/2)
Shank Diameter
0.1250" (1/8)

Details

Single End/Double End
Double Ended
Finish - Machining
UN
Number of Flutes
4
Included Angle
90
Angle per Side
45
Type
III
SAE or Metric
SAE
Tip
0.0400"

Description

0.1250" (1/8) Shank DIA x 45° per side Carbide Flat Chamfer Cutter DE, 4 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.