Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chamfer Cutter - Flat End - Helical Flutes, 0.1875"

  • Mfr # 916512

  • Zoro # G7147420


product price: $40.45
/ea

Key Features

Finish - Machining
UN
Number of Flutes
3
Included Angle
60
Length of Cut
0.1190"
Overall Length
2.0000" (2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
916512
Zoro #
G7147420
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1190"
Overall Length
2.0000" (2)
Shank Diameter
0.1875" (3/16)

Details

Finish - Machining
UN
Number of Flutes
3
Included Angle
60
SAE or Metric
SAE
Angle per Side
30
Tip
0.0500"
Type
II

Description

0.1875" (3/16) Shank DIA x 30° per side Carbide Flat Chamfer Cutter, 3 Helical Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.