Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chamfer Cutter - Flat End - Helical Flutes, 0.3125"

  • Mfr # 908420-C3

  • Zoro # G7174048


product price: $71.79
/ea

Key Features

Finish - Machining
C3
Number of Flutes
5
Included Angle
90
Length of Cut
0.1260"
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
908420-C3
Zoro #
G7174048
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1260"
Overall Length
2.5000" (2-1/2)
Shank Diameter
0.3125" (5/16)

Details

Finish - Machining
C3
Number of Flutes
5
Included Angle
90
SAE or Metric
SAE
Tip
0.0600"
Type
II
Angle per Side
45
Chip-Breaker
N
Coolant Through
N
Weldon Flat
N

Description

0.3125" (5/16) Shank DIA x 45° per side Carbide Flat Chamfer Cutter, 5 Helical Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.