Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chamfer Cutter - Flat End - Helical Flutes, 0.3750"

  • Mfr # 863424-C3

  • Zoro # G7104425


product price: $72.39
/ea

Key Features

Finish - Machining
C3
Number of Flutes
3
Included Angle
120
Length of Cut
0.0910"
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
863424-C3
Zoro #
G7104425
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0910"
Overall Length
2.5000" (2-1/2)
Shank Diameter
0.3750" (3/8)

Details

Finish - Machining
C3
Number of Flutes
3
Included Angle
120
Tip
0.0700"
Angle per Side
60
Type
II
SAE or Metric
SAE

Description

0.3750" (3/8) Shank DIA x 60° per side Carbide Flat Chamfer Cutter, 3 Helical Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.