Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chamfer Cutter - Flat End - Helical Flutes, 0.3750"

  • Mfr # 899024-C3

  • Zoro # G7171939


product price: $72.39
/ea

Key Features

Finish - Machining
C3
Number of Flutes
5
Included Angle
60
Length of Cut
0.2640"
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
899024-C3
Zoro #
G7171939
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.2640"
Overall Length
2.5000" (2-1/2)
Shank Diameter
0.3750" (3/8)

Details

Finish - Machining
C3
Number of Flutes
5
Included Angle
60
Angle per Side
30
Tip
0.0700"
SAE or Metric
SAE
Type
II

Description

0.3750" (3/8) Shank DIA x 30° per side Carbide Flat Chamfer Cutter, 5 Helical Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.