Zoro Homepage

Chamfer Cutter - Flat End - Helical Flutes, 0.6250"

  • Mfr # 863440

  • Zoro # G7083346


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Finish - Machining
UN
Number of Flutes
3
Included Angle
120
Length of Cut
0.1570"
Overall Length
3.0000" (3)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
863440
Zoro #
G7083346
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1570"
Overall Length
3.0000" (3)
Shank Diameter
0.6250" (5/8)

Details

Finish - Machining
UN
Number of Flutes
3
Included Angle
120
Type
II
SAE or Metric
SAE
Angle per Side
60
Tip
0.0900"

Description

0.6250" (5/8) Shank DIA x 60° per side Carbide Flat Chamfer Cutter, 3 Helical Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.