Zoro Homepage

Chamfer Cutter - Flat End - Helical Flutes, 0.7500"

  • Mfr # 916548

  • Zoro # G7144788


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Finish - Machining
UN
Number of Flutes
3
Included Angle
60
Length of Cut
0.5620" (9/16)
Overall Length
3.0000" (3)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
916548
Zoro #
G7144788
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.5620" (9/16)
Overall Length
3.0000" (3)
Shank Diameter
0.7500" (3/4)

Details

Finish - Machining
UN
Number of Flutes
3
Included Angle
60
Type
II
Angle per Side
30
Tip
0.1000"
SAE or Metric
SAE

Description

0.7500" (3/4) Shank DIA x 30° per side Carbide Flat Chamfer Cutter, 3 Helical Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.