Chamfer Cutter-Flat End-Helical Flutes .2500 1/4 Shank DIAx45 Degree per side Carbide

  • Mfr # 773616-C3

  • Zoro # G902588818


product price:  $71.85
/ea

Key Features

Finish - Machining
C3
Number of Flutes
5
Included Angle
90
Length of Cut
0.0950"
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
773616-C3
Zoro #
G902588818
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0950"
Overall Length
2.5000" (2-1/2)
Shank Diameter
0.2500" (1/4)

Details

Finish - Machining
C3
Number of Flutes
5
Included Angle
90
Angle per Side
45
Tip
0.0600"
SAE or Metric
SAE
Type
III

Description

0.2500" (1/4) Shank DIA x 45° per side Carbide Flat Chamfer Cutter, 5 Helical Flutes, AlTiN Coated

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.