Zoro Homepage

Chamfer Cutter - Flat End - Helical Flutes

  • Mfr # 789008

  • Zoro # G001020530


product price: $39.59
/ea

Key Features

Finish - Machining
UN
Number of Flutes
5
Included Angle
90
Length of Cut
0.0430"
Overall Length
3.0000" (3)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
789008
Zoro #
G001020530
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0430"
Overall Length
3.0000" (3)
Shank Diameter
0.1250" (1/8)

Details

Finish - Machining
UN
Number of Flutes
5
Included Angle
90
Type
II
Tip
0.0400"
SAE or Metric
SAE
Angle per Side
45

Description

0.1250" (1/8) Shank DIA x 45° per side Carbide Flat Chamfer Cutter, 5 Helical Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.