Zoro Homepage

Chamfer Cutter - Flat End - Helical Flutes

  • Mfr # 789024-C3

  • Zoro # G104195463


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Finish - Machining
C3
Number of Flutes
5
Included Angle
90
Length of Cut
0.1530"
Overall Length
4.0000" (4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
789024-C3
Zoro #
G104195463
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1530"
Overall Length
4.0000" (4)
Shank Diameter
0.3750" (3/8)

Details

Finish - Machining
C3
Number of Flutes
5
Included Angle
90
SAE or Metric
SAE
Tip
0.0700"
Type
II
Angle per Side
45

Description

0.3750" (3/8) Shank DIA x 45° per side Carbide Flat Chamfer Cutter, 5 Helical Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.