Zoro Homepage

Chamfer Cutter - Plate Chamfer Cutter, 0.2600"

  • Mfr # 965916

  • Zoro # G7102018


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Finish - Machining
UN
Number of Flutes
4
Included Angle
90
Overall Length
3.0000" (3)
End Length
0.0600"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
965916
Zoro #
G7102018
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.0000" (3)
End Length
0.0600"
Minor Diameter
0.3720"
Shank Diameter
0.5000" (1/2)
Radius
0.0080"
Chamfer Length
0.0870"
Min. Opening Width
0.1370"

Details

Finish - Machining
UN
Number of Flutes
4
Included Angle
90
Angle per Side
45
End to Center
0.1900"
Max. Opening
0.2600"
SAE or Metric
SAE

Description

0.2600" Max Opening Width x 0.5000" (1/2) Shank DIA x 90° Included Carbide Plate Chamfer, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.