Zoro Homepage

Chamfer Cutter - Plate Chamfer Cutter, 0.5100"

  • Mfr # 965932-C3

  • Zoro # G7101948


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Finish - Machining
C3
Number of Flutes
4
Included Angle
90
Overall Length
3.0000" (3)
Angle per Side
45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
965932-C3
Zoro #
G7101948
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.0000" (3)
End Length
0.0600"
Chamfer Length
0.0870"
Min. Opening Width
0.3870"
Radius
0.0080"
Minor Diameter
0.3720"
Shank Diameter
0.5000" (1/2)

Details

Finish - Machining
C3
Number of Flutes
4
Included Angle
90
Angle per Side
45
Max. Opening
0.5100"
End to Center
0.3150"
SAE or Metric
SAE

Description

0.5100" Max Opening Width x 0.5000" (1/2) Shank DIA x 90° Included Carbide Plate Chamfer, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.