Zoro Homepage

Chamfer Cutter - Pointed, 0.1250"

  • Mfr # 18725-C8

  • Zoro # G7140840


product price: $35.15
/ea

Key Features

Finish - Machining
C8
Number of Flutes
2
Included Angle
50
Length of Cut
0.1340"
Overall Length
1.5000" (1-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18725-C8
Zoro #
G7140840
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1340"
Overall Length
1.5000" (1-1/2)
Shank Diameter
0.1250" (1/8)

Details

Finish - Machining
C8
Number of Flutes
2
Included Angle
50
Center Cutting
Y
Type
I
SAE or Metric
SAE
Tip
0.0100"
Angle per Side
25

Description

0.1250" (1/8) Shank DIA x 25° per side Carbide Pointed Chamfer Cutter, 2 Flutes, TiB2 Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.