Zoro Homepage

Chamfer Cutter - Pointed, 0.1250"

  • Mfr # 18743-C3

  • Zoro # G7179675


product price: $34.75
/ea

Key Features

Finish - Machining
C3
Number of Flutes
2
Included Angle
85
Length of Cut
0.0680"
Overall Length
1.5000" (1-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18743-C3
Zoro #
G7179675
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0680"
Overall Length
1.5000" (1-1/2)
Shank Diameter
0.1250" (1/8)

Details

Finish - Machining
C3
Number of Flutes
2
Included Angle
85
Type
I
Tip
0.0100"
Center Cutting
Y
SAE or Metric
SAE
Angle per Side
42.5

Description

0.1250" (1/8) Shank DIA x 42.5° per side Carbide Pointed Chamfer Cutter, 2 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.