Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chamfer Cutter-Pointed 0.2500 1/4 Shank DIAx45 Degree per side Carbide, AlTiN Coated

  • Mfr # 793610

  • Zoro # G502588171


product price: $49.39
/ea

Key Features

Finish - Machining
UN
Number of Flutes
4
Milling Dia.
0.1406" (9/64)
Length of Cut
0.7500" (3/4)
Overall Length
3.0000" (3)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
793610
Zoro #
G502588171
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.1406" (9/64)
Length of Cut
0.7500" (3/4)
Overall Length
3.0000" (3)
Shank Diameter
0.1875" (3/16)
Corner Radius
0.0100"

Details

Finish - Machining
UN
Number of Flutes
4
SAE or Metric
SAE
LOC Multiple
(5x)

Description

0.1406" (9/64) Cutter DIA x 0.0100" Radius x 0.7500" (3/4) Length of Cut Carbide Corner Radius End Mill, 4 Flutes

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.