Zoro Homepage

Chamfer Cutter - Pointed, 0.3125"

  • Mfr # 880345-C3

  • Zoro # G7095130


product price: $73.99
/ea

Key Features

Finish - Machining
C3
Number of Flutes
2
Included Angle
90
Length of Cut
0.1560" (5/32)
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
880345-C3
Zoro #
G7095130
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1560" (5/32)
Overall Length
2.5000" (2-1/2)
Shank Diameter
0.3125" (5/16)

Details

Finish - Machining
C3
Number of Flutes
2
Included Angle
90
Angle per Side
45
SAE or Metric
SAE
Type
I
Center Cutting
Y
Tip
0.0100"

Description

0.3125" (5/16) Shank DIA x 45° per side Carbide Pointed Chamfer Cutter, 2 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.