Zoro Homepage

Chamfer Cutter - Pointed, 6.000

  • Mfr # 840045

  • Zoro # G7222628


product price: $55.79
/ea

Key Features

Finish - Machining
UN
Number of Flutes
2
Included Angle
90
Length of Cut
3.000 mm
Overall Length
63.000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
840045
Zoro #
G7222628
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3.000 mm
Overall Length
63.000 mm
Shank Diameter
6.000 mm

Details

Finish - Machining
UN
Number of Flutes
2
Included Angle
90
Angle per Side
45
Center Cutting
Y
SAE or Metric
Metric
Tip
0.250 mm
Type
I

Description

6.000 mm Shank DIA x 45° per side Carbide Pointed Chamfer Cutter, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.