Zoro Homepage

Chamfer Cutter - Pointed

  • Mfr # 900230-C3

  • Zoro # G901021439


product price: $36.39
/ea

Key Features

Finish - Machining
C3
Number of Flutes
2
Included Angle
60
Length of Cut
2.600 mm
Overall Length
38.000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900230-C3
Zoro #
G901021439
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2.600 mm
Overall Length
38.000 mm
Shank Diameter
3.000 mm

Details

Finish - Machining
C3
Number of Flutes
2
Included Angle
60
Type
I
Tip
0.120 mm
Center Cutting
Y
SAE or Metric
Metric
Angle per Side
30

Description

3.000 mm Shank DIA x 30° per side Carbide Pointed Chamfer Cutter, 2 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.