Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chamfer Cutter - Pointed - Double-Ended, 0.1250"

  • Mfr # 988415-C3

  • Zoro # G7130054


product price: $51.35
/ea

Key Features

Single End/Double End
Double Ended
Finish - Machining
C3
Number of Flutes
2
Included Angle
30
Length of Cut
0.2330"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
988415-C3
Zoro #
G7130054
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.2330"
Overall Length
1.5000" (1-1/2)
Shank Diameter
0.1250" (1/8)

Details

Single End/Double End
Double Ended
Finish - Machining
C3
Number of Flutes
2
Included Angle
30
Type
I
Angle per Side
15
SAE or Metric
SAE
Tip
0.0100"

Description

0.1250" (1/8) Shank DIA x 15° per side Carbide Pointed Chamfer Cutter DE, 2 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.