Zoro Homepage

Chamfer Cutter - Pointed - Helical Flutes, 0.3750"

  • Mfr # 860524

  • Zoro # G7171205


product price: $70.25
/ea

Key Features

Finish - Machining
UN
Number of Flutes
2
Included Angle
90
Length of Cut
0.1830"
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
860524
Zoro #
G7171205
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1830"
Overall Length
2.5000" (2-1/2)
Shank Diameter
0.3750" (3/8)

Details

Finish - Machining
UN
Number of Flutes
2
Included Angle
90
Tip
0.0100"
SAE or Metric
SAE
Angle per Side
45
Type
I

Description

0.3750" (3/8) Shank DIA x 45° per side Carbide Pointed Chamfer Cutter, 2 Helical Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.