Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chamfer Cutter - Pointed - Helical Flutes, 0.5000"

  • Mfr # 900132

  • Zoro # G7115144


product price: $98.95
/ea
Free Shipping & Returns

Key Features

Finish - Machining
UN
Number of Flutes
2
Included Angle
60
Length of Cut
0.4240"
Overall Length
3.0000" (3)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900132
Zoro #
G7115144
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.4240"
Overall Length
3.0000" (3)
Shank Diameter
0.5000" (1/2)

Details

Finish - Machining
UN
Number of Flutes
2
Included Angle
60
Type
I
Angle per Side
30
Tip
0.0100"
SAE or Metric
SAE

Description

0.5000" (1/2) Shank DIA x 30° per side Carbide Pointed Chamfer Cutter, 2 Helical Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.