Zoro Homepage

Chamfer Cutter - Pointed - Long Reach, 0.0150"

  • Mfr # 995945

  • Zoro # G7099446


product price: $45.99
/ea

Key Features

Finish - Machining
UN
Number of Flutes
2
Included Angle
90
Length of Cut
0.0080"
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
995945
Zoro #
G7099446
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0080"
Overall Length
2.5000" (2-1/2)
Neck Dia.
0.0150" (1/64)
Shank Diameter
0.1250" (1/8)

Details

Finish - Machining
UN
Number of Flutes
2
Included Angle
90
Angle per Side
45
Type
I
Reach
(8x)
Tip
0.0030"
SAE or Metric
SAE
Overall Reach
0.1250" (1/8)

Description

0.0150" (1/64) Neck DIA x 0.1250" (1/8) Reach x 45° per side Carbide Pointed Chamfer Cutter, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.