Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chamfer Cutter - Pointed - Long Reach, 0.0470"

  • Mfr # 911045-C3

  • Zoro # G7104976


product price: $39.85
/ea

Key Features

Finish - Machining
C3
Number of Flutes
2
Included Angle
90
Length of Cut
0.0240"
Overall Length
1.5000" (1-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
911045-C3
Zoro #
G7104976
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0240"
Overall Length
1.5000" (1-1/2)
Shank Diameter
0.1250" (1/8)
Neck Dia.
0.0470" (3/64)

Details

Finish - Machining
C3
Number of Flutes
2
Included Angle
90
Overall Reach
0.1410"
Tip
0.0050"
Type
I
Reach
(3x)
Angle per Side
45
SAE or Metric
SAE

Description

0.0470" (3/64) Neck DIA x 0.1410" Reach x 45° per side Carbide Pointed Chamfer Cutter, 2 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.