Chamfer Cutter-Pointed-Long Reach 0.0600 Neck DIAx0.3120 5/16 Reachx45 Degree per side Carbide

  • Mfr # 788545-C3

  • Zoro # G202588211


product price:  $48.29
/ea

Key Features

Finish - Machining
C3
Number of Flutes
2
Included Angle
90
Length of Cut
0.0300"
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
788545-C3
Zoro #
G202588211
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0300"
Overall Length
2.5000" (2-1/2)
Shank Diameter
0.1250" (1/8)
Neck Dia.
0.0600"

Details

Finish - Machining
C3
Number of Flutes
2
Included Angle
90
Angle per Side
45
Reach
(5x)
SAE or Metric
SAE
Type
I
Overall Reach
0.3120" (5/16)
Tip
0.0050"

Description

0.0600" Neck DIA x 0.3120" (5/16) Reach x 45° per side Carbide Pointed Chamfer Cutter, 2 Flutes, AlTiN Coated

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.