Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chamfer Cutter - Pointed - Long Reach, 0.0620"

  • Mfr # 998930-C3

  • Zoro # G7177986


product price: $41.89
/ea

Key Features

Finish - Machining
C3
Number of Flutes
2
Included Angle
60
Length of Cut
0.0540"
Overall Length
1.5000" (1-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
998930-C3
Zoro #
G7177986
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0540"
Overall Length
1.5000" (1-1/2)
Shank Diameter
0.1250" (1/8)
Neck Dia.
0.0620" (1/16)

Details

Finish - Machining
C3
Number of Flutes
2
Included Angle
60
Angle per Side
30
Overall Reach
0.1870" (3/16)
SAE or Metric
SAE
Type
I
Reach
(3x)
Tip
0.0060"

Description

0.0620" (1/16) Neck DIA x 0.1870" (3/16) Reach x 30° per side Carbide Pointed Chamfer Cutter, 2 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.