Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chamfer Cutter - Pointed - Long Reach, 0.0930"

  • Mfr # 52130-C3

  • Zoro # G7266536


product price: $44.15
/ea

Key Features

Finish - Machining
C3
Number of Flutes
2
Included Angle
60
Length of Cut
0.0810"
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52130-C3
Zoro #
G7266536
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0810"
Overall Length
2.5000" (2-1/2)
Shank Diameter
0.1250" (1/8)
Neck Dia.
0.0930" (3/32)

Details

Finish - Machining
C3
Number of Flutes
2
Included Angle
60
Angle per Side
30
SAE or Metric
SAE
Type
I
Overall Reach
0.5000" (1/2)
Reach
(5x)
Tip
0.0060"

Description

0.0930" (3/32) Neck DIA x 0.5000" (1/2) Reach x 30° per side Carbide Pointed Chamfer Cutter, 2 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.