
Chamfer Cutter-Pointed-Long Reach .0470 3/64 Neck DIAx.1410 Reachx30 Degree per side Carbide
Mfr # 912502
Zoro # G802588499
product price: $50.39
/eaKey Features
Finish - Machining
UN
Number of Flutes
4
Milling Dia.
0.1090" (7/64)
Length of Cut
0.5700"
Overall Length
2.5000" (2-1/2)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
912502
Zoro #
G802588499
UPC #
-
Country of Origin
United States
Dimensions
Milling Dia.
0.1090" (7/64)
Length of Cut
0.5700"
Overall Length
2.5000" (2-1/2)
Corner Radius
0.0050"
Shank Diameter
0.1250" (1/8)
Details
Finish - Machining
UN
Number of Flutes
4
LOC Multiple
(5x)
SAE or Metric
SAE
Description
0.1090" (7/64) Cutter DIA x 0.0050" Radius x 0.5700" Length of Cut Carbide Corner Radius End Mill, 4 Flutes
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.